This item is Discontinued.

Bosch Camera, Analog, Varifocal, 50W, 24VAC, Indoor VEZ-523-IWTR

Camera, Analog, Varifocal, 50W, 24VAC, Indoor (Discontinued)

  • Mfr # VEZ-523-IWTR
  • Zoro # G2026781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEZ-523-IWTR
Zoro #
G2026781
UPC #
800549737067
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length (mm)
3.43 to 120
Height (In.)
11-41/64

Details

For Use With
Video Surveillance
Item
Camera
Includes
Tinted Dome Cover
Lens
Varifocal
Line Resolution
720
Power Consumption
50W
Power Supply
Not Included
Pixels
976(H) x 494(V)
Exposure Conditions
Indoor
S/N Ratio (dB)
50
Luminance Factor
0.01 lux
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0.01
Display
Color
Camera Body Color
White
Voltage
24V AC
Illumination
No
Type
Analog
Mount
Surface

Description

Camera, For Use With Video Surveillance, Includes Tinted Dome Cover, Pixels 976(H) x 494(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.