This item is Discontinued.

Bosch Camera, Analog, 4W, 2.6 to 6mm, 12VDC VDC-455V03-20

Camera, Analog, 4W, 2.6 to 6mm, 12VDC (Discontinued)

  • Mfr # VDC-455V03-20
  • Zoro # G2027159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDC-455V03-20
Zoro #
G2027159
UPC #
800549065849
Country of Origin
Portugal

Dimensions

Width (In.)
6-15/64
Height (In.)
4-7/8
Focal Length (mm)
2.6 to 6
Depth (In.)
6-15/64

Details

For Use With
Video Surveillance
Item
Camera
Lens
Varifocal
Line Resolution
540
Power Consumption
4W
Type
Analog
Mount
Surface
Min. Light Level (Lux)
0.021
Day/Night Capable
Day/Night
Camera Body Color
White
Illumination
No
Voltage
12V DC
S/N Ratio (dB)
50
Pixels
768(H) x 494(V)
Display
Color
Luminance Factor
0.021 lux
Power Supply
Not Included
Exposure Conditions
Indoor

Description

Camera, For Use With Video Surveillance, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.