Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Foam , S 1 PR

  • Mfr # 61CV89

  • Zoro # G202716393


product price:  $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61CV89
Zoro #
G202716393
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile, Steel
Glove Construction
Seamless Knit
Anti-Static
No
Finger Coverage
Full Finger
Brand and Series
Condor
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Coating Color
Black
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Lint-Free
No
Standards
ANSI/ISEA 105, EN 388
EN 388 Rating
4X42E
Reversible
No
ANSI/ISEA Heat Level
Not Available
Knit Material Color
Gray
Sold As
Pair
Double-Dipped
No
Latex-Free
No
Pairs per Package
12
Silicone-Free
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nitrile, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.