This item is Discontinued.

Bosch Camera, 0.008 lux, 192W, 8.6 to 154mm UPH-C498N-L86154

Camera, 0.008 lux, 192W, 8.6 to 154mm (Discontinued)

  • Mfr # UPH-C498N-L86154
  • Zoro # G2027396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPH-C498N-L86154
Zoro #
G2027396
UPC #
800549570954
Country of Origin
Japan

Dimensions

Height (In.)
23
Focal Length (mm)
8.6 to 154
Depth (In.)
20-13/64
Width (In.)
10-13/64

Details

Item
Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
540
Power Consumption
192W
Power Supply
Not Included
Camera Body Color
White
Day/Night Capable
Day/Night
Luminance Factor
0.008 lux
Illumination
No
S/N Ratio (dB)
50
Display
Color
Pixels
768(H) x 494(V)
Exposure Conditions
Indoor
Type
Analog
Voltage
24V AC
Min. Light Level (Lux)
0.008
Mount
Surface

Description

Camera, For Use With Video Surveillance, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.