Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 20kg Nominal Mass

  • Mfr # 12771TR

  • Zoro # G202751561


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Calibration Weight Material
Cast Iron
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
20 kg
Calibration Weight Class
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12771TR
Zoro #
G202751561
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
Cast Iron
Item
Calibration Weight
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
20 kg
Calibration Weight Class
6
Calibration Certificate
Accredited
Material
Cast Iron
Shape
Grip Handle
Includes
Traceable Certificate
Finish
Painted
For Use With
Field testing industrial devices, Class III, Class IIIL, Class IIII
Standards
Class 6

Description

Calibration Weight, Nominal Mass 20 kg, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.