This item is Discontinued.

Bosch Network Video Recorder, 64 Ch, 16 TB DIP-6082-8HD

Network Video Recorder, 64 Ch, 16 TB (Discontinued)

  • Mfr # DIP-6082-8HD
  • Zoro # G2029855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIP-6082-8HD
Zoro #
G2029855
UPC #
800549722698
Country of Origin
United States

Dimensions

Included Hard Drive Size
16 TB
Width
17-13/64"
Height
3-1/2"
Depth
25-1/2"
Manufacturers Warranty Length
3 Yr.

Details

Item
Network Video Recorder
Number of IP Camera Inputs
64
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240VAC
Recording Modes
Continuous, Motion, Alarm
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Video Output
VGA
Maximum Number of Hard Drives
8
Standards
UL Listed, CE
Operating Temp.
50 Degrees to 95 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.