This item is Discontinued.

Bosch Network Video Recorder, 8 Ch, 8 TB BRS-RAC2-8100A

Network Video Recorder, 8 Ch, 8 TB (Discontinued)

  • Mfr # BRS-RAC2-8100A
  • Zoro # G2030141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRS-RAC2-8100A
Zoro #
G2030141
UPC #
800549637848
Country of Origin
United States

Dimensions

Included Hard Drive Size
8 TB
Width
17-13/64"
Height
3-1/2"
Depth
25-1/2"
Manufacturers Warranty Length
3 Yr.

Details

Item
Network Video Recorder
Number of IP Camera Inputs
8
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240VAC
Operating Temp.
50 Degrees to 95 Degrees F
Video Output
VGA
Standards
UL Listed, CE
Network Interface
10/100/1000 mbps
Video Compression Format
H.264
Maximum Number of Hard Drives
8
Recording Modes
Continuous, Motion, Alarm

Description

Network Video Recorder, Number of IP Camera Inputs 8, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.