Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK

  • Mfr # U01200.025.0087

  • Zoro # G2030515


product price:  $6.19
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0087
Zoro #
G2030515
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
7/8 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.025.0087 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc plating, this screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. The product adheres to the SAE J429 material quality standards and has been globally sourced.

  • Drive: This screw necessitates an external hex drive tool like a wrench or socket of corresponding shape for installation or removal purposes.
  • Fastener Length: Its length is 7/8 inch; the depth at which it can be inserted into material depends on individual application requirements.
  • Finish: The zinc-plated finish is intended to improve durability, corrosion resistance and compatibility with specific environments or materials.
  • Material Grade/Class: It falls under Grade 5 classification which suggests its potential strength, hardness and resistance properties appropriate for industrial settings.
  • Tensile Strength: With a tensile strength of 105000 psi, this screw is designed to resist substantial pulling stress under specified conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise while its size (1/4"-20) ensures fit with corresponding nuts or holes
  • Thread Style & Type: The fully threaded style spans most part of the screw's length. The UNC (Coarse) type influences how the product interacts with pre-drilled holes but does not guarantee secure fastening by itself

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.