Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KV300M-08
Zoro #
G2031397
UPC #
038054914486
Country of Origin
Malaysia
Dimensions
Glove Size
M
Details
Item
Cut Resistant Gloves,Yellow/Blue,M,PR
ANSI/ISEA Cut Level
3
Color
Blue, Yellow
Glove Coating Material
Natural Rubber Latex
Palm Material
Natural Rubber
Finger Style
Full Finger
Suggested Use Environment
Dry
ANSI Cut Grams
Greater Than 1000
ANSI Abrasion Cycles
Greater Than 3000
ANSI Puncture Newtons
Greater Than 100
Thumb Style
Straight
ANSI/ISEA Abrasion Level
4
Abrasion Resistant
Yes
Gauge
10
Cuff
Knit
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 100
Glove Cut
Clute
ANSI/ISEA Puncture Level
4
Application
Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Load
Greater Than 1000
ANSI/ISEA Cut Grams
Greater Than 1000
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Blue, Yellow, Glove Coating Material Natural Rubber Latex, Glove Size M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.