Cut Resistant Gloves, Yellow/Black, L, PR, 5 Cut Level, Black, Yellow, L (Discontinued)
- Mfr # S-TEX303L-09
- Zoro # G2031403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-TEX303L-09
Zoro #
G2031403
UPC #
038054972899
Country of Origin
Malaysia
Dimensions
Glove Size
L
Details
Item
Cut Resistant Gloves,Yellow/Black,L,PR
ANSI/ISEA Cut Level
5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Color
Black, Yellow
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA
Finger Style
Full Finger
ANSI Puncture Newtons
Greater Than 100
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
Greater Than 100
Thumb Style
Straight
Abrasion Resistant
Yes
Glove Cut
Clute
Suggested Use Environment
Dry
Puncture Resistant
Yes
Palm Material
Natural Rubber
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Grams
Greater Than 3500
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 5, Color Black, Yellow, Glove Coating Material Natural Rubber Latex, Glove Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.