This item is Discontinued.

Wera Precision Slotted Screwdriver, 4.0mm, 8 In 05118015002

Precision Slotted Screwdriver, 4.0mm, 8 In (Discontinued)

  • Mfr # 05118015002
  • Zoro # G2031845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05118015002
Zoro #
G2031845
UPC #
013288130709
Country of Origin
Czechia

Dimensions

Tip Size
4.0mm
Shank Length
4"
Overall Length
8"

Details

Item
Precision Slotted Screwdriver
Shank Shape
Round
Finish
Matte

Description

Precision Slotted Screwdriver, Tip Size 4.0mm, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.