Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, XL 12 PK
Mfr # 68-105/XL
Zoro # G203441294
product price:Â $60.69
/pk 12, $5.06/eaKey Features
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-105/XL
Zoro #
G203441294
UPC #
616314015397
Country of Origin
India
Dimensions
Glove Size
XL
Size- Numeric
10
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
XL
Glove Length
10 1/2 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.