This item is Discontinued.

Barska Biometric Safe, 15.2 lb., Not Rated Fire Rating AX12434

Biometric Safe, 15.2 lb., Not Rated Fire Rating (Discontinued)

  • Mfr # AX12434
  • Zoro # G2034579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX12434
Zoro #
G2034579
UPC #
790272000937
Country of Origin
China

Dimensions

Outside Height
6"
Outside Width
9-3/4"
Door Plate Thickness
4mm
Inside Height
4-1/4"
Door Opening Width
14"
Wall Thickness
1-1/2"
Door Opening Height
12"
Inside Width
9-1/2"

Details

Lock Style
Locking Latch
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
Inner Floor Mat, Back Up Keys, Mounting Hardware and Batteries
Net Weight
15.2 lb.
Holds
Valuables, Documents, Electronics, Watches, Money, Jewelry, Diamonds, Precious Stones
Battery Life
1 yr.
Finish
Matte Paint
Max. User Codes
64
Water Endurance
Not Specified
Number of Drawers
0
Number of Bolts
0
Number of Shelves
0
Item
Biometric Safe

Description

Biometric Safe, Color Black, Net Weight 15.2 lb, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 64, Number of Shelves 0, Number of Drawers 0, Lock Style Locking Latch, Number of Bolts 0, Outside Height 6 in, Outside Width 9 3/4 in, Inside Height 4 1/4 in, Inside Width 9 1/2 in, Door Opening Height 12 in, Door Opening Width 14 in, Battery Life 1 yr, Door Plate Thickness 4mm, Wall Thickness 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.