MIG Welding Wire, ERCuSi-A, 0.045", 33 lb

  • Mfr # ED036807

  • Zoro # G203497864


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP, AC
Shielding Type
Gas-Shielded
Material
Copper
Weight
33 lb
For Material Type
Brass to Copper to Copper, Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED036807
Zoro #
G203497864
UPC #
015082837611
Country of Origin
Peru

Dimensions

Wire Diameter
0.045 in
Spool Width
4 3/16 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Item
Mig Welding Wire
Welding Current Designation
DCEP, AC
Shielding Type
Gas-Shielded
Material
Copper
Weight
33 lb
For Material Type
Brass to Copper to Copper, Copper
Process
MIG Welding
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
SuperGlaze SiBR
AWS Classification
ERCuSi-A
Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon
Standards
AWS A5.7
Yield Strength (As Welded)
26.5 ksi
Elongation (As Welded)
58.8%
Tensile Strength (Minimum Required)
50 ksi
Tensile Strength (As Welded)
54.25 ksi

Description

MIG Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 54.25 ksi, Yield Strength (As Welded) 26.5 ksi, Spool Type Plastic Spool, Series SuperGlaze SiBR, Weight 33 lb, For Material Type Brass to Copper, Copper to Copper, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.