Vacuum Gauge, -30 to 0 psi, 2 1/2 in Dial, 1/4 in MNPT, Lower Back Location

  • Mfr # 251009SW02B30/0IMV25310HH02TCG

  • Zoro # G203530264


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
MNPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02B30/0IMV25310HH02TCG
Zoro #
G203530264
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Vacuum Gauge
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 0
Primary Scale Units
psi
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Includes
Mini-Diaphragm Seal
Case Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
-30 psi
Primary Scale Vacuum Measurement - Maximum
0 psi

Description

Vacuum Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.