Compound Gauge, -30 to 150 psi, 2 1/2 in Dial, 1/4 in MNPT, Bottom Location

  • Mfr # 251009SWL02LXR530IMV&150#

  • Zoro # G203530400


product price:  $66.19
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SWL02LXR530IMV&150#
Zoro #
G203530400
UPC #
759426238381
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Compound Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 150
Primary Scale Units
psi
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Process Temperature Range
20 Degrees to 150 Degrees F
Pressure Accuracy
+/-1.50%
Sensor Material
316L Stainless Steel
Process Media Temperature Measurement - Minimum
20 Degrees F
Primary Scale Vacuum Measurement - Minimum
-30 psi
Process Media Temperature Measurement Measurement - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
150 psi

Description

Compound Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.