Pre-CutLabelStockRoll, White/Red, Gloss
Mfr # BMSLT46GHS5V2
Zoro # G203541642
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Application
Chemical Container Labeling
Label Color
Red, White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BMSLT46GHS5V2
Zoro #
G203541642
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
6 in
Details
Item
Pre-Cut Label Stock Roll
Application
Chemical Container Labeling
Label Color
Red, White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
200
Adhesive Material
Acrylic
Secondary Label Included
Secondary Label Included
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
For Print Method
Thermal Transfer
Material Series
BMSLT
Preprinted Images
GHS Diamond
Compatible Mfr Part Number
TD-4750TNWBCS
Product Type
Pre-Cut Label Stock Roll
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Red, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.