This item is Discontinued.

Lutron Lighting Dimmer DVSTV-NHE-AL

Lighting Dimmer (Discontinued)

  • Mfr # DVSTV-NHE-AL
  • Zoro # G203559043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVSTV-NHE-AL
Zoro #
G203559043
UPC #
784276293884
Country of Origin
Mexico

Details

Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
8 A (Fluorescent Ballast, LED)
Max. Capacity @ 277VAC
8 A (Fluorescent, LED)
Color - Motion Sensing and Dimming
Almond
Item
Lighting Dimmer
Description/Special Features
Captive Linear Slider, Power Failure Memory, Power Pack Cannot be Used With DVSTV Models, Precise Color Matching
Standards
CUL Listed, NOM
Lighting Technology
Fluorescent, LED
Ballast Type - Light Dimming
0 to 10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Standards CUL Listed, NOM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.