Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08180
Zoro #
G2035616
UPC #
00051135081808
Country of Origin
United States
Dimensions
Size
14 oz.
Cleaner Container Size
20 oz
Details
Net Weight
14.00 oz
Automotive Cleaner Item
Brake Cleaner and Degreaser
Sub-Category
Brake Cleaners
Application
Brake and General Purpose Cleaning and Degreasing
Features
Non-Chlorinated
Item
Brake Cleaner
Flash Point
-156 Degrees F
Flammable/Non Flammable
Flammable
Color
Clear
Cleaner Container Type
Aerosol Can
Container Type
Can
VOC Content
44%
Chlorinated/Non Chlorinated
Non Chlorinated
Specific Gravity
0.88
Description
Brake Cleaner, Container Type Can, Net Weight 14.00 oz, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Color Clear, Features Non-Chlorinated, Flash Point -156 Degrees F, Specific Gravity 0.88
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DE, MD, NH, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.