CHEMICAL H2SO4 2.5N 1L
Mfr # LC258002
Zoro # G203615879
product price:Â $40.29
/eaKey Features
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LC258002
Zoro #
G203615879
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
2.5 N (1.25 M)
Calibration Certificate
NIST
Quantity
1
Standards
Traceable to NIST
Container Material
Plastic
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Liquid
Description
Sulfuric Acid, Concentration 2.5 N (1.25 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.