
Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head
Mfr # BN18-2
Zoro # G2036766
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Overall Length
2 in
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BN18-2
Zoro #
G2036766
UPC #
816376011096
Country of Origin
China
Dimensions
Overall Length
2 in
Size
2"
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Type
Glue
Material
Steel
Collation Configuration
Strip
Description
Freeman BN18-2 18-Gauge 2" Glue Collated Brad Nails (1000 count) are an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of solid steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 2" glue collated brad nails – such as Freeman's PE4118GF, PE20V2118G, PE2118G, PXL31, PBR50Q, and PBR50. Each pack includes 1,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.