
Coated Work Gloves, Nitrile, Sandy-Foam, Palm Coating, Grey/Black, XL-10 1 PR
Mfr # DX3000
Zoro # G203678119
product price:Â $3.35
/pr
Sold in multiples of 3 for $10.05
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Sandy-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DX3000
Zoro #
G203678119
UPC #
818187015126
Country of Origin
China
Dimensions
Glove Size
XL-10
Size
X-Large
Details
Item
Coated Work Gloves
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Sandy-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Application
Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
Insulated
No
ANSI/ISEA Cut Level
A1
Special Features
Finished Hem Style
Leather Palm Type
Coated
Finger Style
Full Finger
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Coating Type
Dipped
Glove Lining Material
Nylon/Spandex
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Sandy-Foam Nitrile Palm Coating
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.