Carbide Bur, Cylindrical Ball, 1/8, dbl Cut

  • Mfr # M41285

  • Zoro # G2037944


product price:  $13.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M41285
Zoro #
G2037944
UPC #
-
Country of Origin
Canada

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-42
Shank Material
Solid Carbide
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
90,000
Item
Carbide Bur
End Type
Radius
Head Shape
Cylinder
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.