Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium
Mfr # 6800
Zoro # G2038163
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6800
Zoro #
G2038163
UPC #
50051138541465
Country of Origin
United States
Dimensions
Mask Size
M
Size
M
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Assembly and Mechanical, Chemical Clean-up, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Handling and Splash, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding
Number of Cartridges Included
0
Series
6000
NIOSH Rating
Not Rated
Mask Headstrap Type
4 Point Strap
Full Face Suspension Type
4 pt
Includes
3M Cool Flow Valve makes breathing easier to provide cool, dry comfort
Disposable/ Reusable
Reusable
Number of Suspension Points
4
Faceplate Features
Large Lens for Enhanced Field of View
Face Seal Material
Silicone
Features
3M Cool Flow Valve
Description
The 3M - 6800 is a Full Face Respirator, falling under the category of Reusable Respirators. It's designed to provide comprehensive protection for the wearer's face against hazardous airborne particles, gases or chemicals. This product is made from Silicone and Thermoplastic Elastomer (TPE), ensuring durability and longevity. The respirator is suitable for various applications such as assembly and mechanical work, chemical clean-up, chipping, cleaning, furnace operations among others.
Key Features of the 3M - 6800 Full Face Respirator:
- • Material: Made from Silicone and Thermoplastic Elastomer (TPE) which ensures its durability.
- • Mask Size: Medium size providing a comfortable fit for most users.
- • Respirator Connection Type: Uses a Bayonet connection type for secure attachment of cartridges or filters.
- • Configured For: Designed to be used with Cartridges or a Supplied Air System depending on your needs.
- • Suspension Points: Comes with four suspension points that provide balanced support when worn.
- • Standards Compliance: Complies with NIOSH standards ensuring it meets safety regulations.
- • Included Feature: Incorporates 3M Cool Flow Valve making breathing easier while providing cool, dry comfort .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.