Pressure Transmitter, 750 psi

  • Mfr # P499RAP-107C

  • Zoro # G203876263


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Transmitter Type
Pressure Transmitter
Range Units - Transmitter
psig
Accuracy - Transmitter
+/-1.00% Full Scale
Process Connection Type
NPT
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499RAP-107C
Zoro #
G203876263
UPC #
662011077251
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Process Connection Size - Transmitter
1/8 in
Overall Width
0.875 in
Overall Length
3.19 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Transmitter Type
Pressure Transmitter
Range Units - Transmitter
psig
Accuracy - Transmitter
+/-1.00% Full Scale
Process Connection Type
NPT
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Max. Pressure (PSI)
1,500 psi
Process Connection
1/8 in Male NPT
Power Required - Transmitters
5V DC
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Process Connection Type - Transmitter
MNPT
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
NEMA Rating
11 - Class 1, Division 2, Groups A, B, C, and D
Range Values - Transmitter
0 to 750
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Range
0 to 750 psig
Housing
17-4PH Stainless Steel Construction
Maximum Pressure
750 psi
Electrical Connection
3-Pin Packard Connector
Standards
UL Listed
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Minimum Operating Temperature
-40 Degrees F
Output
0.5 to 4.5V DC
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Pressure Units
psig/bar
Minimum Pressure
0 psi
Wiring Entry - Transmitter
None
Power Required
5V DC
Intrinsically Safe
No
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Electrical Connections
3-Pin Packard Connector
Series
P499
Electrical Connections - Transmitter
Packard Connector
Housing Material
Stainless Steel
Accuracy
+/-1% of Full Scale
Safety Rating
Class I Div. 2
Output - Transmitter
0.5 to 4.5V DC
Operating Temp.
-40 Degrees to 185 Degrees F
Process Connection Gender
Male
Maximum Operating Temperature
185 Degrees F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Wetted Materials - Transmitters
17-4PH Stainless Steel
Burst Pressure
5x Range
Wetted Materials
17-4PH Stainless Steel Construction
Number of Wires
3
Explosion/Fire Proof
No
Overpressure
2x Range
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Fitting Material
Stainless Steel
Input Voltage
5V DC
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Output Power
0.5 to 4.5V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
750 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
185 Degrees F
IP Rating
IP67

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.