Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 14 W

  • Mfr # RB4043

  • Zoro # G2039097


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039097
UPC #
690774387096
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
14
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulation Type
None
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Insulated
No
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.50
For Outdoor Traction
No
Non Metallic Upper
Yes
Style Number
RB4043
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Upper Material Description
Synthetic
Static Dissipative
Yes
Standards
ASTM F2413
Toe Shape
Round
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Conductive
No
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Oil Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Completely Non Metallic
No
Waterproof Type
None
ASTM Footwear Class
F2413-11
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Blue
Series
RB4043
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.