ExoFit(TM) X200 Fall Protection Harness, XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1402148
Zoro # G203953353
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Shoulders
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1402148
Zoro #
G203953353
UPC #
648250198452
Country of Origin
United States
Dimensions
Color and Size
Gray - XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.