Concrete Anchor Screw, Low Carbon Steel, Zinc Plated 20 PK (Discontinued)
- Mfr # THD50500H-G20
- Zoro # G2040096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD50500H-G20
Zoro #
G2040096
UPC #
707392759805
Country of Origin
Unknown
Dimensions
Drill Bit Size
1/2 in
Max. Work Thickness
2 3/4 in
Length
5"
Anchor Dia.
1/2 in
Details
Item
Concrete Anchor Screw
Material
Low Carbon Steel, Zinc Plated
Ultimate Tension (Lbs.)
10,742
Type
Large Diameter
Application
For Use With Cracked And Uncracked Concrete
Head Style
Hex Washer
Ultimate Shear (Lb.)
13,027
Min. Embedment
3 5/8 in
Description
Concrete Anchor Screw, Material Low Carbon Steel, Zinc Plated, Drill Bit Size 1/2 in, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.