Shop HAMILTON
See all product information
Create Account
Caster Wheel, 12", 1370 lb.
Mfr # W-1235-R-1-1/4
Zoro # G204024915
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Hub Length
4 1/4 in
Fits Axle Dia.
1-1/4"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
12 in
Wheel Width
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-1235-R-1-1/4
- Zoro #
- G204024915
- UPC #
- N
- Country of Origin
- United States
Dimensions
- Hub Length
- 4 1/4 in
- Fits Axle Dia.
- 1-1/4"
- Wheel Dia.
- 12 in
- Wheel Width
- 3 1/2 in
- Bore Dia.
- 1-1/4"
- For Axle Size
- 1 1/4 in
Details
- Item
- Caster Wheel
- Caster Wheel/Tread Material
- Rubber
- Load Rating
- 1,370 lb
- Wheel Bearings
- Roller
- Non-Marking
- Yes
- Hub Material
- Cast Iron
- Hub Color
- Red
- Tread Color
- Black
- includes Spanner Bushing
- No
- Includes Spanner Bushing
- Not Included
- Wheel/Tread Material
- Rubber
- Tread Shape
- Standard
- Wheel Core Material
- Iron
- Load Rating Range
- 1,000 to 2,999 lb
- Wheel/Tread Color
- 0
- Wheel Bearing Type
- Roller
- Wheel/Tread Hardness
- 70 Shore A
- Wheel/Tread Hardness Rating
- Soft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.