Tarnish Remover, 55 gal, Drum

  • Mfr # G-TX-55

  • Zoro # G204067271


product price:  $1,717.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Tarnish Remover
Cleaner Container Size
55 gal
Cleaner Container Type
Drum
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-TX-55
Zoro #
G204067271
UPC #
078291169553
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Tarnish Remover
Cleaner Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Minimum Drying Time
0 min
Maximum Drying Time
2 min
pH Level
1
Biodegradable
No
Standards
DSL, TSCA
VOC Content
0%
Nonflammable
No
Item
Tarnish Remover
Contains
Sulfamic Acid, Thiourea
Primary Chemical
None
Minimum Effective Temperature
35 Degrees F
Maximum Effective Temperature
100 Degrees F
Container Type
Drum
Rinse Required
Yes
Surfaces for Use On
Gold, Platinum, Silver
pH Value
Acidic
Effective to Remove
No Efficacy

Description

Tarnish Remover, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, Ready to Use, Standards DSL, TSCA, Surfaces for Use On Gold, Platinum, Silver, Maximum Drying Time 2 min, Maximum Effective Temperature 100 Degrees F, Minimum Drying Time 0 min, Minimum Effective Temperature 35 Degrees F, Fragrance Unscented, pH Level 1, pH Value Acidic, Recommended Dilution Ready to Use, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.