Sockets, 3/8" Drive 1" 6 Point SAE Shall

  • Mfr # CMMT43021

  • Zoro # G204079007


product price:  $7.49
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT43021
Zoro #
G204079007
UPC #
885911587228
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 1" 6 Point SAE Shall
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Includes
3/8-in. Drive 1-in. 6 Point SAE Shallow Socket {{1}}
Measurement Type
SAE

Description

Sockets, 3/8 In. Drive 1 In. 6 Point SAE Shall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.