Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 7 EEEE

  • Mfr # RB4041

  • Zoro # G2041921


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2041921
UPC #
690774425798
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
7
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Toe Shape
Round
Non-Marking Sole
No
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Conductive
No
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Removable Insole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Last Number or Name
RB4040
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB4041
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily
0.53
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Mesh
Insole System
EVA
Metatarsal System
No
Non Metallic Upper
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
RB4041
Slip Resistant
Yes
Standards
ASTM F2413
Upper Color
Black
Heat Resistant
No
Insole Material
EVA
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.88
Heel Definition
Flat Heel
Outsole Technology
Sublite
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Sublite
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Sublite
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.