Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 8 EEEE

  • Mfr # RB4041

  • Zoro # G2042000


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042000
UPC #
690774425811
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
8
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Non-Marking Sole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.88
Insole System
EVA
Last Number or Name
RB4040
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Insulated
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Waterproof Type
None
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Shank Material
Nylon
For Outdoor Traction
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.53
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Style Number
RB4041
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Series
RB4041
Heel Style
Flat Heel
Upper Color
Black
Standards
ASTM F2413
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Outsole Technology
Sublite
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.88
Closure
Lace Up
Heel Definition
Flat Heel
Midsole Technology
Sublite
Style Family
Athletic Shoe
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Liner Technology
Moisture Wicking
Construction
Cemented
Upper Material (PRINT)
Mesh
Outsole Technology (PRINT)
Sublite
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Sublite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.