Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 9 1/2 EEEE

  • Mfr # RB4041

  • Zoro # G2042037


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042037
UPC #
690774425842
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Conductive
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
RB4040
Style Number
RB4041
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11
Footwear Shank Type
Nylon
Insole System
EVA
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.88
Upper Boot Material
Leather/Mesh
Insulation Type
None
Wide Toe Cap
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
None
Shank Material
Nylon
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
0.53
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Standards
ASTM F2413
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4041
Upper Color
Black
Maximum Heat Rating
Not Rated
Insole Material
EVA
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.53
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Midsole Technology
Sublite
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.88
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Sublite
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Outsole Technology (PRINT)
Sublite
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.