Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 11 1/2 EEEE

  • Mfr # RB4041

  • Zoro # G2042061


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042061
UPC #
690774425880
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.53
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Removable Insole
Yes
Midsole Material
EVA
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RB4041
ASTM Footwear Class
F2413-11
Insulation Type
None
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
For Outdoor Traction
No
Non-Marking Sole
No
Last Number or Name
RB4040
Completely Non Metallic
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Shank Material
Nylon
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Upper Material Description
Leather/Mesh
Static Dissipative
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Conductive
No
Insulated
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Standards
ASTM F2413
Heel Style
Flat Heel
Upper Color
Black
Series
RB4041
Slip Resistant
Yes
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Midsole Technology
Sublite
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Outsole Technology
Sublite
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.88
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.53
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Sublite
Midsole Technology (PRINT)
Sublite
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.