Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 11 EEEE

  • Mfr # RB4041

  • Zoro # G2042098


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042098
UPC #
690774425873
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
11
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Toe Shape
Round
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.53
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Insole System
EVA
Waterproof Type
None
Completely Non Metallic
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.88
Conductive
No
Chemical Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Last Number or Name
RB4040
Max. Heat Rating
Not Rated
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Midsole Material
EVA
Upper Material Description
Leather/Mesh
Style Number
RB4041
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Standards
ASTM F2413
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Series
RB4041
Heat Resistant
No
Construction
Cemented
Insole Material
EVA
Style Family
Athletic Shoe
Closure
Lace Up
Outsole Technology
Sublite
Heel Definition
Flat Heel
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.53
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Sublite
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Technology (PRINT)
Sublite
Outsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.