Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 10 EEEE

  • Mfr # RB4041

  • Zoro # G2042113


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042113
UPC #
690774425859
Country of Origin
Cambodia

Dimensions

Footwear Width
EEEE
Size
10
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Style Number
RB4041
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Static Dissipative
No
ASTM Footwear Class
F2413-11
Footwear Shank Type
Nylon
Toe Shape
Round
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.88
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Insole System
EVA
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Last Number or Name
RB4040
Insulated
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Standards
ASTM F2413
Heat Resistant
No
Metatarsal Guard Style
None
Series
RB4041
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Midsole Technology
Sublite
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Material
EVA
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Sublite
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Technology (PRINT)
Sublite
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4041

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.