Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing/Ripping Saw Blades, 7-1/4", PK3

  • Mfr # CMAS2725243

  • Zoro # G204217904


product price: $17.98
/pk 3, $5.99/ea

Key Features

Diameter
7.25 in or 184 mm
Number of Teeth
24
Arbor Hole Size
16 mm
Plate Thickness
0.06
Includes
7-1/4-in. 24T Framing/Ripping Saw Blade {{3}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAS2725243
Zoro #
G204217904
UPC #
885911565264
Country of Origin
China

Dimensions

Diameter
7.25 in or 184 mm
Arbor Hole Size
16 mm
Plate Thickness
0.06
Arbor Size
3/8"

Details

Item
Framing/Ripping Saw Blades,7-1/4",PK3
Number of Teeth
24
Includes
7-1/4-in. 24T Framing/Ripping Saw Blade {{3}}
Hook Angle
19
Application
General Purpose
Kerf
0.09

Description

Framing/Ripping Saw Blades,7-1/4 In.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.