Hand Cleaner, Supro Max Series, Liquid, 2,000 mL, Includes Grit, Cherry, 4 PK

  • Mfr # 7282-04

  • Zoro # G2042682


product price:  $116.99
/pk 4, $29.25/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7282-04
Zoro #
G2042682
UPC #
10073852013983
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml
Refill Size
67.6 fl oz (2 L)

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Hygiene Series
Supro Max
Requires Dispenser
Yes
Hygiene Form
Liquid
Color
Red
Formula
Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin
Packaging Type
Dispenser Refill
Application
Effective on Oil, Grease, Paint, and Adhesives
Uses Dispenser
Mfr. No. 7200-01
Standards
California VOC Requirement
Features
Non-Drying to Protect Hands from Chapping and Cracking
Refill Type
Bulk
Series
Supro Max
Removes
Grease, Grime, Oil, Paint
Includes Grit
Yes
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
7200-01
NSF Rating
Not Rated

Description

Hand Cleaner, Color Red, Form Liquid, Product Type Hand Cleaner, Series PRO(TM) TDX(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, Application Hand Cleanser, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.