Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXN4

  • Zoro # G2043413


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXN4
Zoro #
G2043413
UPC #
190735242766
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Height
9 in
Length
16 1/2 in
Overall Height
8.9 in
Overall Width
8.8 in
Overall Length
16.3 in
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Open Dripproof
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 50 Ft. of Head
71
Motor Type
ODP
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
78
Phase
Single
Impeller Type
Closed
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 20 Ft. of Head
90
Hz
60
GPM of Water @ 10 Ft. of Head
94
HP
1-1/2
Housing Material
Cast iron
Agency Compliance
UL Approval in Motor
Impeller Material
Brass
Max. Specific Gravity
1.0
GPM of Water @ 25 Ft. of Head
87
Port Rotation
4 Position Increments
Frame
56J
Max. Case Pressure
200 psi
Max. Pressure
47 psi
Inlet Pressure
200 psi
Seal Material
Viton
GPM of Water @ 60 Ft. of Head
62
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor RPM
3,450 RPM
Motor Enclosure
Open Dripproof
Inlet
1-1/2"
Includes
Manual
Outlet
1-1/4"
GPM of Water @ 30 Ft. of Head
85
Duty
Continuous
GPM of Water @ 70 Ft. of Head
54
Max. Liquid Temp.
200 Degrees F
Item
Centrifugal Pump
GPM of Water @ 90 Ft. of Head
32
Amps
13.5/6.4
Voltage
115/230VAC
Best Efficiency GPM @ Head
54 @ 70 ft
GPM of Water @ 15 Ft. of Head
92
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Shut Off Pressure (Maximum)
47 psi
Impeller Design
Closed
Motor Frame Designation
56J
Maximum Media Temperature
200 Degrees F
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Best Efficiency Head
70 ft
Minimum Media Temperature
40 Degrees F
Shaft Material
Stainless Steel
Discharge Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Frequency
60 Hz
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Maximum Feet of Head
110 ft
Best Efficiency Flow
54 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Intake Type
NPT
Duty Cycle
Continuous
For Use With Potable Systems
No
Nameplate Voltage
115/230V AC
Compatible with Media Type
Non-Flammable Liquids
Discharge Rotation
90 Degrees Increments
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Seal Type
Mechanical
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.