Antifatigue Mat, 60 ft L x 6 ft W, 3/8 in Thickness, Closed Cell PVC Foam, Corrugated, Black

  • Mfr # 410R0372BL

  • Zoro # G204397484


product price: $1,083.12
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Length
60 ft
Thickness
3/8 in
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410R0372BL
Zoro #
G204397484
UPC #
662641638358
Country of Origin
United States

Dimensions

Length
60 ft
Width
6 ft
Thickness
3/8 in
Width and Length
6 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Mat Shape
Rectangle
DOC FF1-70 Rating
Yes
Washdown Safe
No
Number of Border Stripes
0
Number of Beveled Edges
4
X-Ray Detectable
No
Autoclavable
No
Antifatigue
Yes
NSF/ANSI 52
No
Weight
190.8 lb
Welding Safe
No
Surface Design
Ribbed
Reversible
No
USDA Certified
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Backing
Yes
Series
410 Airug(R)
Durometer Rating
15
Backing Material
Closed Cell Vinyl Foam
Backing Characteristics
Insulation, Wear-Resistant
Anti-Slip Surface
Yes
NFSI High Traction Certified
No
Brake Fluid Resistant
No
Single Material Construction
Yes
Oil Resistant
No
Other Standards
ASTM C1028-96, ASTM D2859, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Type
Anti-Fatigue Matting
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Surface Texture
Raised Pattern
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 6 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.