Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Vapr Tensn Therm, 4-1/2 In Dial, 0to100F V4598AC19

Vapr Tensn Therm, 4-1/2 In Dial, 0to100F (Discontinued)

  • Mfr # V4598AC19
  • Zoro # G2044061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4598AC19
Zoro #
G2044061
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
4-1/2"
Connection Size
1/2" NPT
Stem Length
2-1/2"
Manufacturers Warranty Length
1 yr.
Stem Dia.
7/16"

Details

Item
Analog Dial Thermometer
Sensing Element
Vapor Tension
Connection Location
Adjustable
Temp. Range (F)
0 Degrees to 100 Degrees
Stem Material
Nickel Plated Copper
Window Material
Acrylic
Vertical Adjustment Range
0 Degrees to 180 Degrees
Accuracy
+/-1%
Case Material
Stainless Steel
Adjustments
Adjustable Pointer

Description

Analog Dial Thermometer, Stem Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.