
Saddle Threshold, Low Profile, 6 ft., Alum
Mfr # 2RRL1
Zoro # G2046292
product price:Â $67.29
/eaKey Features
Length
6 ft
Color
Silver
Width
5 in
Material
Aluminum
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2RRL1
Zoro #
G2046292
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
6 ft
Width
5 in
Height
1/4 in
Thickness
0.015 in
Overall Height
1/4 in
Overall Length
6 ft
Overall Width
5 in
Details
Color
Silver
Material
Aluminum
Standards
UL Listed
Includes
Hardware
ADA Compliant
Yes
Finish
Mill
Item
Door Threshold
Surface Type
Low Profile
ANSI/BHMA Finish
Unfinished
Frame Color
Gray
Includes Hardware
Hardware Included
Frame Material
Aluminum
Description
Door Threshold, Surface Type Low Profile, Mill Finish, Color Silver, Width 5 in, Height 1/4 in, Length 6 ft, Thickness 0.015 in, Material Aluminum, Standards UL Listed, Yes, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.