This item is Discontinued.

3M Breakout Boot, 2 Outlet, 4.2In L HDBB-220-1-250

Breakout Boot, 2 Outlet, 4.2In L (Discontinued)

  • Mfr # HDBB-220-1-250
  • Zoro # G2046825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBB-220-1-250
Zoro #
G2046825
UPC #
051128579565
Country of Origin
United Kingdom

Dimensions

Heat Shrink Breakout Boot Length
4.2 in
Shrink Tubing Wall Thickness After Shrinking
0.120 in
Length
4.2"
Wall Thickness After Shrinking
0.12 in
Length (Straight Wireway)
4.2 in

Details

Color
Black
Number of Outlets
2
Shrink Tubing Material
Polyolefin
Cable End I.D. Before Shrinking
1.90 in
Cable End I.D. After Shrinking
0.90 in
Outlet I.D. Before Shrinking
0.75 in
Flame Retardant
Yes
Outlet I.D. After Shrinking
0.30 in
Shrink Ratio
3:1
Heat Shrink Breakout Boot Type
Heat Shrink Breakout Boot
Standards
NAVSEA, DOD-STD-2003-1
Resists
Puncture, Abrasion, Splits, Mild Acids And Alkalis
Temp. Range
-67 Degrees to 230 Degrees F
Item
Heat Shrink Breakout Boot
Shrink Tube Material Type
Semi Rigid
Max. Voltage
1000

Description

Heat Shrink Breakout Boot, Semi Rigid, Shrink Ratio 3:1, Flame Retardant Yes, Length 4.2 in, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.12 in, Standards NAVSEA, DOD-STD-2003-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.