Men's Western Boot, 12 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049253


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049253
UPC #
883799425939
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
260ST
Conductive
No
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.85
Standards
ASTM F2413-18
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Insulated
No
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Shank Material
Nylon
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Max. Heat Rating
200 Degrees F
Completely Non Metallic
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Style
Western Boot
For Outdoor Traction
No
Waterproof Type
Water Resisting Leather
Insulation Type
None
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.38
Liner Material
Mesh
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
W10765
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black, Brown
Style Family
Western Boot
Toe Cap Material
Steel
Construction
Cemented
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Oily
0.38
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.