Men's Western Boot, 8 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049317


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049317
UPC #
883799425854
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Toe Shape
Square
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Non-Marking Sole
No
Conductive
No
Waterproof Type
Water Resisting Leather
Non Metallic Upper
No
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Shank Material
Nylon
Insulation Type
None
Footwear Shank Type
Nylon
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Completely Non Metallic
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
260ST
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Metatarsal System
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Series
W10765
Upper Color
Black, Brown
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.38
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Pull On
Style Family
Western Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.