Men's Western Boot, 8 1/2 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049402


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049402
UPC #
883799425861
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
EVA
Metatarsal System
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
Water Resisting Leather
Completely Non Metallic
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Last Number or Name
260ST
Max. Heat Rating
200 Degrees F
Footwear Closure Type
Pull On
Metatarsal Guard
No
Conductive
No
Predominant Footwear Color
Brown
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Toe Shape
Square
Footwear Style
Western Boot
Puncture Resistant Insole
No
Non-Marking Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.71
Upper Material Description
Leather
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Shank Type
Nylon
Insole System
Removable
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black, Brown
Heel Style
Defined Heel
Series
W10765
Slip-Resistance Value - Mark II - Oily
0.38
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Removable
Style Family
Western Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.36
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Heel Definition
Defined Heel
Closure
Pull On
Construction
Cemented
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.