Men's Western Boot, 11 1/2 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049411


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049411
UPC #
883799425922
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Max. Heat Rating
200 Degrees F
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.71
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal System
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Insulation Type
None
Footwear Style
Western Boot
Standards
ASTM F2413-18
Midsole Material
EVA
Completely Non Metallic
No
Removable Insole
Yes
Insole System
Removable
Waterproof Type
Water Resisting Leather
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Shank Type
Nylon
Upper Material Description
Leather
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
260ST
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Series
W10765
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.38
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.85
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Liner Technology
Moisture Wicking
Style Family
Western Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.71
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.