Men's Hiker Boot, 13 M, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 13M

  • Zoro # G9020496


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9546 SZ: 13M
Zoro #
G9020496
UPC #
016134488164
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Hiker Boot
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Waterproof Type
Membrane
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.78
Removable Insole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Ninety Degree Heel
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Liner Material
Polyester
Insole System
Full Sock
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
N9546
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Style Family
Hiker Boot
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.