Men's Western Boot, 9 1/2 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049481


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049481
UPC #
883799425885
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
10 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
260ST
Waterproof Type
Water Resisting Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Upper Material Description
Leather
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Metatarsal System
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Max. Heat Rating
200 Degrees F
Toe Shape
Square
Non Metallic Upper
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Insulated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.85
Liner Material
Mesh
Midsole Material
EVA
Metatarsal Guard
No
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Black, Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Series
W10765
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.38
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.85
Closure
Pull On
Insole Technology
Removable
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.